Hubbell Wiring Device - Kellems 07402005 Kellems® Liquidtight Connector with Mesh, Straight Male, Steel, 1-1/4 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Liquidtight Connector with Mesh, Straight Male, Steel, 1-1/4 in. - 07402005
+ / - Hover over image to Zoom
Other Views

    Kellems® Liquidtight Connector with Mesh, Straight Male, Steel, 1-1/4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07402005
    SKU: 88147737
    $79.74
    Checking Pricing
         
    Color:Metallic
    Standard:UL 898D and UL899D, Class 1 Div 2, Class II Div 1 & 2, Class III Div 1 & 2
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07402005
    • Color Metallic
    • Size 1-1/4 in.
    • Application Straight Male
    • Type Metallic Liquidtight Fittings
    • UNSPSC 39121420
    • Brand Kellems Wire Management
    • Connection Type Cap Nut
    • Finish Metallic
    • Materials Steel Fitting Stainless Steel Mesh
    • Temperature Rating -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
    • Standard UL 898D and UL899D, Class 1 Div 2, Class II Div 1 & 2, Class III Div 1 & 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightConnector, Straight Male, 1 1/4", With Mesh