Hubbell Wiring Device - Kellems 074011335 Kellems® Deluxe Cord Grip, Nylon with Stainless Steel Mesh, Liquid Tight, 3/4 in., 0.370 to 0.50 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Nylon with Stainless Steel Mesh, Liquid Tight, 3/4 in., 0.370 to 0.50 in. - 074011335
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Nylon with Stainless Steel Mesh, Liquid Tight, 3/4 in., 0.370 to 0.50 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074011335
    SKU: 88147722
    $89.91
    Checking Pricing
         
    Size:3/4 in.
    Cable Diameter (Inches):0.37 to 0.5 in.
    Color:Metallic
    Standard:UL 898D and 899D, Jacketed UL Listed Cable Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074011335
    • Color Metallic
    • Size 3/4 in.
    • UNSPSC 39121431
    • Cable Diameter (Inches) 0.37 to 0.5 in.
    • Materials Aluminum
    • Standard UL 898D and 899D, Jacketed UL Listed Cable Only
    • SKU Spec Sheet
      074011335 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Non-Metallic,.37"-.50", 3/4" with Mesh