Hubbell Wiring Device - Kellems 074011333 Kellems® Deluxe Cord Grip, Nylon with Stainless Steel Mesh, Liquid Tight, 1/2 in., 0.370 to 0.50 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Nylon with Stainless Steel Mesh, Liquid Tight, 1/2 in., 0.370 to 0.50 in. - 074011333
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Nylon with Stainless Steel Mesh, Liquid Tight, 1/2 in., 0.370 to 0.50 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074011333
    SKU: 88147720
    $69.34
    Checking Pricing
         
    Cable Range (Inches):0.37 to 0.5 in.
    Size:1/2 in.
    Color:Metallic
    Standard:UL 898D and 899D, Jacketed UL Listed Cable Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074011333
    • Color Metallic
    • Size 1/2 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 0.37 to 0.5 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Non-Metallic,.37-.50", 1/2" with Mesh