Hubbell Wiring Device - Kellems 074011259 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 1.3 to 1.4 in., 2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 1.3 to 1.4 in., 2 in. - 074011259
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 1.3 to 1.4 in., 2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074011259
    SKU: 95007669
    $188.81
    Checking Pricing
         
    Cable Range (Inches):1.3 to 1.4 in.
    Size:2 in.
    Color:Metallic
    Standard:UL 898D and 899D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074011259
    • Color Metallic
    • Size 2 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 1.3 to 1.4 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 1.3-1.4", 2" with Mesh