Hubbell Wiring Device - Kellems 074011252 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.75 to 0.87 in., 1-1/2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.75 to 0.87 in., 1-1/2 in. - 074011252
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.75 to 0.87 in., 1-1/2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074011252
    SKU: 88147706
    $157.26
    Checking Pricing
         
    Cable Range (Inches):0.75 to 0.87 in.
    Size:1-1/2 in.
    Color:Metallic
    Standard:UL 898D and 899D, Jacketed UL Listed Cable Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074011252
    • Color Metallic
    • Size 1-1/2 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 0.75 to 0.87 in.
    • Materials Aluminum
    • Standard UL 898D and 899D, Jacketed UL Listed Cable Only
    • SKU Spec Sheet
      074011252 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male .75-.87", 11/2" with Mesh