Hubbell Wiring Device - Kellems 074011251 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.75 to 0.87 in., 1-1/4 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.75 to 0.87 in., 1-1/4 in. - 074011251
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.75 to 0.87 in., 1-1/4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074011251
    SKU: 88147705
    $121.89
    Checking Pricing
         
    Cable Range (Inches):0.75 to 0.87 in.
    Size:1-1/4 in.
    Color:Metallic
    Standard:UL 898D and 899D, Jacketed UL Listed Cable Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074011251
    • Color Metallic
    • Size 1-1/4 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 0.75 to 0.87 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male, .75"-.87", 11/4", with Mesh