Hubbell Wiring Device - Kellems 074011045 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, 90°, Liquid Tight, 1-1/2 in., 1 to 1.1 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, 90°, Liquid Tight, 1-1/2 in., 1 to 1.1 in. - 074011045
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, 90°, Liquid Tight, 1-1/2 in., 1 to 1.1 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074011045
    SKU: 88147664
    $174.26
    Checking Pricing
         
    Cable Range (Inches):1 to 1.1 in.
    Size:1-1/2 in.
    Color:Metallic
    Standard:UL 898D and 899D, Jacketed UL Listed Cable Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074011045
    • Color Metallic
    • Size 1-1/2 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 1 to 1.1 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Male 1.0-1.1", 1.50" with Mesh