Hubbell Wiring Device - Kellems 074011042 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, 90°, Liquid Tight, 1-1/4 in., 1.1 to 1.2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, 90°, Liquid Tight, 1-1/4 in., 1.1 to 1.2 in. - 074011042
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, 90°, Liquid Tight, 1-1/4 in., 1.1 to 1.2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074011042
    SKU: 88147661
    $152.55
    Checking Pricing
         
    Cable Range (Inches):1.1 to 1.2 in.
    Size:1-1/4 in.
    Color:Metallic
    Standard:UL 898D and 899D, Jacketed UL Listed Cable Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074011042
    • Color Metallic
    • Size 1-1/4 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 1.1 to 1.2 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, 90 Degree Male 1.1-1.2", 1.25" with Mesh