Hubbell Wiring Device - Kellems 074011032 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 1.9 to 2 in., 2-1/2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 1.9 to 2 in., 2-1/2 in. - 074011032
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 1.9 to 2 in., 2-1/2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074011032
    SKU: 88147653
    $270.59
    Checking Pricing
         
    Cable Range (Inches):1.9 to 2 in.
    Size:2-1/2 in.
    Color:Metallic
    Standard:UL 898D and 899D, Jacketed UL Listed Cable Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074011032
    • Color Metallic
    • Size 2-1/2 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 1.9 to 2 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 1.9-2.0",2.5" with Mesh