Hubbell Wiring Device - Kellems 07401081 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, 90°, Liquid Tight, 3/4 in., 0.375 to 0.5 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, 90°, Liquid Tight, 3/4 in., 0.375 to 0.5 in. - 07401081
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, 90°, Liquid Tight, 3/4 in., 0.375 to 0.5 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07401081
    SKU: 88147640
    $102.65
    Checking Pricing
         
    Cable Range (Inches):0.370 to 0.50 in.
    Size:3/4 in.
    Color:Metallic
    Standard:UL 898D and 899D, Jacketed UL Listed Cable Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07401081
    • Color Metallic
    • Size 3/4 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 0.370 to 0.50 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, 90 Degree Male .37-.50",<(>,<)> 3/4", with Mesh