Hubbell Wiring Device - Kellems 07401003 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.370 to 0.43 in., 3/8 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.370 to 0.43 in., 3/8 in. - 07401003
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.370 to 0.43 in., 3/8 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07401003
    SKU: 88147602
    $58.41
    Checking Pricing
         
    Cable Range (Inches):0.37 to 0.43 in.
    Size:3/8 in.
    Color:Metallic
    Standard:UL 898D and 899D, Jacketed UL Listed Cable Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07401003
    • Color Metallic
    • Size 3/8 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 0.37 to 0.43 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male, .37-.43", 3/8" with Mesh