Hubbell Wiring Device - Kellems 07401002 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.310 to 0.370 in., 3/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.310 to 0.370 in., 3/8 in. - 07401002
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.310 to 0.370 in., 3/8 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07401002
    SKU: 88147601
    $57.84
    Checking Pricing
         
    Cable Range (Inches):0.31 to 0.37 in.
    Size:3/8 in.
    Color:Metallic
    Standard:UL 898D and 899D, Jacketed UL Listed Cable Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07401002
    • Color Metallic
    • Size 3/8 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 0.31 to 0.37 in.
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male, .31-.37", 3/8" with Mesh