Hubbell Wiring Device - Kellems 07401001 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.250 to 0.310 in., 3/8 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.250 to 0.310 in., 3/8 in. - 07401001
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.250 to 0.310 in., 3/8 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07401001
    SKU: 88147600
    $61.12
    Checking Pricing
         
    Size:3/8 in.
    Cable Diameter (Inches):0.25 to 0.31 in.
    Color:Metallic
    Standard:UL 898D and 899D, Jacketed UL Listed Cable Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07401001
    • Color Metallic
    • Size 3/8 in.
    • UNSPSC 39121431
    • Cable Diameter (Inches) 0.25 to 0.31 in.
    • Materials Aluminum
    • Standard UL 898D and 899D, Jacketed UL Listed Cable Only
    • SKU Spec Sheet
      07401001 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male, .25-.31", 3/8" with Mesh