Hubbell Wiring Device - Kellems 073041314 Kellems® Cable Grip, Bus Drop with Single Eye, Steel, .32 to .43 in. Cable | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Grip, Bus Drop with Single Eye, Steel, .32 to .43 in. Cable - 073041314
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Grip, Bus Drop with Single Eye, Steel, .32 to .43 in. Cable

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073041314
    SKU: 96093057
    $20.38
    Checking Pricing
         
    Additional Features:Closed Mesh
    Color:Metallic
    Standard:CSA Certified
    Cable Range (Inches):0.32 to 0.43 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073041314
    • Color Metallic
    • Application Single Eye
    • Type Bus Drop Grip
    • UNSPSC 39121719
    • Additional Features Closed Mesh
    • Brand Kellems Wire Management
    • Cable Range (Inches) 0.32 to 0.43 in.
    • Connection Type Screw Hook or Beam Clamp
    • Materials Galvanized Steel
    • Standard CSA Certified
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, MISC Bus DropGrip, .32"-.43", Closed Mesh