Hubbell Wiring Device - Kellems 073041287 Kellems® Support Grip, Galvanized Steel, Universal Eye, Bus Drop Cable, 0.73 to 0.85 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Galvanized Steel, Universal Eye, Bus Drop Cable, 0.73 to 0.85 in. - 073041287
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Galvanized Steel, Universal Eye, Bus Drop Cable, 0.73 to 0.85 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073041287
    SKU: 88147591
    $30.11
    Checking Pricing
         
    Additional Features:Closed Mesh
    Color:Metallic
    Standard:CSA Certified
    Cable Range (Inches):0.73 to 0.85 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073041287
    • Color Metallic
    • Type Support
    • UNSPSC 39121719
    • Additional Features Closed Mesh
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Bus Drop Grips,Universal Eye, .73-.85"