Southwire 7145SW Cord-O-Lite Temporary String Light, SJTW 14/2, Plastic Cage, Yellow, NEMA 5-15 Plug/Dead End, 100 ft. | Graybar Store
     
Southwire - Cord-O-Lite Temporary String Light, SJTW 14/2, Plastic Cage, Yellow, NEMA 5-15 Plug/Dead End, 100 ft. - 7145SW
+ / - Hover over image to Zoom
Other Views

    Cord-O-Lite Temporary String Light, SJTW 14/2, Plastic Cage, Yellow, NEMA 5-15 Plug/Dead End, 100 ft.

    Manufacturer: Southwire
    Manufacturer #: 7145SW
    SKU: 22124498
    $85.17
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Color:Yellow
    Voltage Rating:125
    Cord Type:14/2 SJTW
    Brand or Series:Cord-O-Lite™
    Wattage:150
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 7145SW
    • Color Yellow
    • UNSPSC 39112011
    • Brand or Series Cord-O-Lite™
    • Cord Type 14/2 SJTW
    • Lamp Type A-23
    • Wattage 150
    • Voltage Rating 125
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Yellow Cord-O-Lite 150W SJTW 14/2 100 ft. temporary string light with polarized NEMA 5-15 plug and dead end configuration. String light has (10) high temperature PVC black lampholder sockets with yellow plastic cages.
    • Cable temperature rating: -40 to 60°C
    • Nominal operating voltage: 125 VAC
    • Lamp type: 150 W (max), A-23 or larger
    • Lampholder spacing (nom): 10 feet, starting 9 ft. from the plug
    • UL Listed; meets OSHA and NEC requirements