Phoenix Contact 0712107 Thermal Miniature Circuit Breaker, 1A | Graybar Store
     
Phoenix Contact - Thermal Miniature Circuit Breaker, 1A - 0712107
+ / - Hover over image to Zoom
Other Views

    Thermal Miniature Circuit Breaker, 1A

    Manufacturer: Phoenix Contact
    Manufacturer #: 0712107
    SKU: 25053025
    $18.86
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Depth:44.5 mm
    Height (mm):24.4 mm
    Mount Type:On Base Element Mount
    Width (mm):8.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0712107
    • Color black
    • UNSPSC 39121603
    • Depth 44.5 mm
    • Height (mm) 24.4 mm
    • Mount Type On Base Element Mount
    • Width (mm) 8.2 mm
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Thermal miniature circuit breaker, pluggable in screw-type fuse terminal block UK 6-FSI/C and spring-cage fuse terminal block ST 4-FSI/C