Phoenix Contact 0711629 Fuse Terminal Block, Screw Connection, 400V, 6.3A, 24-12 AWG, 8.2mm W, Black | Graybar Store
     
Phoenix Contact - Fuse Terminal Block, Screw Connection, 400V, 6.3A, 24-12 AWG, 8.2mm W, Black - 0711629
+ / - Hover over image to Zoom
Other Views

    Fuse Terminal Block, Screw Connection, 400V, 6.3A, 24-12 AWG, 8.2mm W, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 0711629
    SKU: 25233304
    $36.43
    Checking Pricing
         
    Width (mm):8.2 mm
    Color:Black
    No. of Levels:2
    AWG Range:24 - 12
    Mounting Type:NS35/7,5, NS35/15, NS32
    No. of Connections:4
    Rated Current:6.3A
    Rated Voltage:400V
    Length (mm):86.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0711629
    • Color Black
    • Type Fuse
    • UNSPSC 39121410
    • Connection Type Screw
    • Length (mm) 86.5 mm
    • Mounting Type NS35/7,5, NS35/15, NS32
    • No. of Levels 2
    • Width (mm) 8.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 4
    • AWG Range 24 - 12
    • Rated Current 6.3A
    • Rated Voltage 400V
    Product Overview:
    Fuse modular terminal block