Phoenix Contact 0706647 Partition plate | Graybar Store
     
Phoenix Contact - Partition plate - 0706647
+ / - Hover over image to Zoom
Other Views

    Partition plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 0706647
    SKU: 25170296
    $4.85
    Checking Pricing
         
    Color:gray
    Height (mm):70 mm
    Length (mm):80 mm
    Width (mm):2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0706647
    • Color gray
    • UNSPSC 39121400
    • Height (mm) 70 mm
    • Length (mm) 80 mm
    • Width (mm) 2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Partition plate, length: 80 mm, width: 2 mm, height: 70 mm, color: gray