Phoenix Contact 0704021 Terminal Block End Cover, Grey, 52 L x 2.2 W x 60.6 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Grey, 52 L x 2.2 W x 60.6 H mm - 0704021
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 52 L x 2.2 W x 60.6 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 0704021
    SKU: 99693127
    $4.25
    Checking Pricing
         
    Length (mm):52.0 mm
    Width (mm):2 mm
    Height (mm):60.6 mm
    Color:Grey
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0704021
    • Color Grey
    • Height (mm) 60.6 mm
    • Length (mm) 52.0 mm
    • Width (mm) 2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    End cover, length: 52 mm, width: 2 mm, height: 60.6 mm, color: gray