Phoenix Contact 0700005 Thermal Device Circuit Breaker, 1-Position, 5A | Graybar Store
     
Phoenix Contact - Thermal Device Circuit Breaker, 1-Position, 5A - 0700005
+ / - Hover over image to Zoom
Other Views

    Thermal Device Circuit Breaker, 1-Position, 5A

    Manufacturer: Phoenix Contact
    Manufacturer #: 0700005
    SKU: 25053016
    $15.84
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:light brown
    Depth:24 mm
    Mount Type:On Base Element Mount
    Height:20.3 mm
    Width:6 mm
    Alternate Manufacturer Part No.:TCP 5/DC32V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0700005
    • Color light brown
    • UNSPSC 39121603
    • Alternate Manufacturer Part No. TCP 5/DC32V
    • Depth 24 mm
    • Height 20.3 mm
    • Mount Type On Base Element Mount
    • Width 6 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Thermal device circuit breaker, number of positions: 1, nominal current: 5 A, nom. voltage: 32 V, width: 6 mm, fuse type: Slow-blow, fuse type: Automatic device, mounting type: on base element, Color: light brown