Greenlee 0652-29 Old Timer Knife | Graybar Store
Greenlee - Old Timer Knife - 0652-29
+ / - Hover over image to Zoom
Other Views

    Old Timer Knife

    Manufacturer: Greenlee
    Manufacturer #: 0652-29
    SKU: 25398310
    Checking Pricing
    Additional Features:Reinforced Nylon Sheath With Belt Loop
    Blade Length (Inches):3 in.
    Handle Length (Inches):7.8 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0652-29
    • Type Fixed Blade, Hawkbill
    • UNSPSC 27111503
    • Additional Features Reinforced Nylon Sheath With Belt Loop
    • Blade Length (Inches) 3 in.
    • Brand Old Timer
    • Handle Length (Inches) 7.8 in.
    • Handle Material Full-Length Solid Tang With Rosewood Facing, Stainless Bolster And Lanyard Hole
    • Materials 440C Stainless Steel
    • Handle Type Contoured
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Stainless steel blade for extra durability and corrosion resistance. Fixed blade with solid tang runs full length of handle to provide the highest strength and reliable handling. Premium finish rosewood handle contoured for comfortable hand fit.