Panduit TM2S8-M0 Cable Tie Mount With No. 8 (M4) Screw Hole, 0.63 L x 0.43 in. UV Black, Nylon 6.6 | Graybar Store
     
Panduit - Cable Tie Mount With No. 8 (M4) Screw Hole, 0.63 L x 0.43 in. UV Black, Nylon 6.6 - TM2S8-M0
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount With No. 8 (M4) Screw Hole, 0.63 L x 0.43 in. UV Black, Nylon 6.6

    Manufacturer: Panduit
    Manufacturer #: TM2S8-M0
    SKU: 92083283
    $277.43
    Checking Pricing
         
    Mounting Type:#8 Screw Mount
    Packaging:1000
    Color:UV Black
    Length:0.63 in.
    Width:0.43 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM2S8-M0
    • Color UV Black
    • UNSPSC 39121717
    • Length 0.63 in.
    • Materials Nylon 6.6
    • Mounting Type #8 Screw Mount
    • Width 0.43 in.
    • Packaging 1000
    • SKU Spec Sheet
      TM2S8-M0 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UV black nylon 0.63 L x 0.43 in. W screw applied mounting base with No. 8 (M4) screw hole for miniature, intermediate and standard cable ties. Counterbore diameter 0.33 in. Package of 1000.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.