Panduit TM2S6-M Cable Tie Mount With No. 6 (M3) Screw Hole, Natural, Nylon 6.6, 0.63 L x 0.43 in. W | Graybar Store
     
Panduit - Cable Tie Mount With No. 6 (M3) Screw Hole, Natural, Nylon 6.6, 0.63 L x 0.43 in. W - TM2S6-M
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount With No. 6 (M3) Screw Hole, Natural, Nylon 6.6, 0.63 L x 0.43 in. W

    Manufacturer: Panduit
    Manufacturer #: TM2S6-M
    SKU: 88201182
    $257.42
    Checking Pricing
         
    Mounting Type:#6 Screw Mount
    Packaging:1000
    Color:Natural
    Length:0.63 in.
    Width:0.43 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM2S6-M
    • Color Natural
    • UNSPSC 39121717
    • Length 0.63 in.
    • Materials Nylon 6.6
    • Mounting Type #6 Screw Mount
    • Width 0.43 in.
    • Packaging 1000
    • SKU Spec Sheet
      TM2S6-M Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Natural nylon 0.63 L x 0.43 in. W screw applied mounting base with No. 6 (M3) screw hole for miniature, intermediate and standard cable ties. Counterbore diameter 0.29 in. Package of 1000.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.