Hubbell Wiring Device - Kellems 074011247 Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.625 to 0.75 in., 1/2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.625 to 0.75 in., 1/2 in. - 074011247
+ / - Hover over image to Zoom
Other Views

    Kellems® Deluxe Cord Grip, Aluminum with Stainless Steel Mesh, Insulated Cables, 0.625 to 0.75 in., 1/2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 074011247
    SKU: 88147701
    $52.31
    Checking Pricing
         
    Cable Range (Inches):0.625 to 0.75 in.
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 074011247
    • Size 1/2 in.
    • UNSPSC 39121431
    • Cable Range (Inches) 0.625 to 0.75 in.
    Product Overview:
    Insulated cable connector with strain relief mesh connects cable 0.625 to 0.750 inches to 1/2 inch conduit hub. Connector is aluminum. Strain relief mesh is stainless steel.