Crouse Hinds (Eaton) CGB396 Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.625 to 0.750 in., 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.625 to 0.750 in., 1 in. - CGB396
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.625 to 0.750 in., 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB396
    SKU: 88069168
    $20.99
    Checking Pricing
         
    Cable Range (Inches):0.625 to 0.75 in.
    Additional Features:Thread Length 0.688 in.
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB396
    • Size 1 in.
    • Type Strain Relief
    • UNSPSC 39121311
    • Additional Features Thread Length 0.688 in.
    • Bend (Degree) 0
    • Cable Range (Inches) 0.625 to 0.75 in.
    Product Overview:
    Cord connector connects cable 0.625 to 0.750 inch to 1 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is constructed of zinc electroplated steel.