Shat-R-Shield 06114K LED Lamp, A19, Medium (E26) Base, 15W, 2700K, Beam Spread 240°, 1000 lm Initial Lumens, 25000 Rated Life Hrs. | Graybar Store
     
Shat-R-Shield - LED Lamp, A19, Medium (E26) Base, 15W, 2700K, Beam Spread 240°, 1000 lm Initial Lumens, 25000 Rated Life Hrs. - 06114K
+ / - Hover over image to Zoom
Other Views

    LED Lamp, A19, Medium (E26) Base, 15W, 2700K, Beam Spread 240°, 1000 lm Initial Lumens, 25000 Rated Life Hrs.

    Manufacturer: Shat-R-Shield
    Manufacturer #: 06114K
    SKU: 25761208
    $34.98
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Wattage:15
    Color Temperature (Kelvin):2700
    Beam Spread:240°
    Initial Lumens:1000
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Shat-R-Shield
    • Manufacturer # 06114K
    • UNSPSC 39101628
    • Base Type Medium (E26)
    • Beam Spread 240°
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1000
    • Rated Life (Hour) 25000
    • Wattage 15
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, A19, Medium (E26), 15 W, 2700 K, 240 °, 1000 lm, 25000 h