Telect 060115RC Cross Connect Wire, 24 AWG, 1000 ft/Reel | Graybar Store
     
Telect - Cross Connect Wire, 24 AWG, 1000 ft/Reel - 060115RC
+ / - Hover over image to Zoom
Other Views

    Cross Connect Wire, 24 AWG, 1000 ft/Reel

    Manufacturer: Telect
    Manufacturer #: 060115RC
    SKU: 97221142
    $0.21
    Checking Pricing
         
    Quick Order:Y
    Additional Features:5-Conductor
    Package:1000 Foot Reel
    Cable Type:Cross-Connect Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 060115RC
    • Cable Type Cross-Connect Wire
    • Additional Features 5-Conductor
    • Gauge 24 AWG
    • Package 1000 Foot Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cross Connect Wire, 24 AWG, 1000 Feet per Reel, 5-Conductor