Greenlee 06-03-72B D'VersiBIT Drill Bit, 3/8 x 72 in. | Graybar Store
     
Greenlee - D'VersiBIT Drill Bit, 3/8 x 72 in. - 06-03-72B
+ / - Hover over image to Zoom
Other Views

    D'VersiBIT Drill Bit, 3/8 x 72 in.

    Manufacturer: Greenlee
    Manufacturer #: 06-03-72B
    SKU: 90010172
    $71.29
    Checking Pricing
         
    Color:Black
    Shaft Length (Inches):72 in.
    Shank Size (Inches):3/16 in.
    Tip Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 06-03-72B
    • Color Black
    • Application For Aggressive Chip Removal In Many Types Of Woods
    • Type Type B, Combination With Screw Point
    • UNSPSC 27111509
    • Brand D'VersiBIT
    • Shaft Length (Inches) 72 in.
    • Shank Size (Inches) 3/16 in.
    • Tip Size 3/8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    For aggressive chip removal in many types of woods. Screw point for easy starting and pulling through wood. With screw point removed, this bit can be ground to function like a standard combination bit.