Greenlee 06-03-54A D'VersiBIT Drill Bit, 3/8 x 54 in. | Graybar Store
Greenlee - D'VersiBIT Drill Bit, 3/8 x 54 in. - 06-03-54A
+ / - Hover over image to Zoom
Other Views

    D'VersiBIT Drill Bit, 3/8 x 54 in.

    Manufacturer: Greenlee
    Manufacturer #: 06-03-54A
    SKU: 90006483
    Checking Pricing
    Shaft Length (Inches):54 in.
    Shank Size (Inches):3/16 in.
    Tip Size:3/8 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 06-03-54A
    • Color Black
    • Application For Drilling In Soft Woods Or Through Thin Sections
    • Type Type A
    • UNSPSC 27111509
    • Brand D'VersiBIT
    • Shaft Length (Inches) 54 in.
    • Shank Size (Inches) 3/16 in.
    • Tip Size 3/8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wood-type auger bit with screw point. Pulls itself through wood,avoids walking or skidding. Excellent for drilling in soft woods or through thin sections. Slow back-taper allows for easy retrieval.