Rutherford Controls (Dormakaba USA) 0563LM90563XLMX32D1224DC Hardware, 9 x 1-3/4 x 1/2 in, 12 to 24 V | Graybar Store
     
Rutherford Controls (Dormakaba USA) - Hardware, 9 x 1-3/4 x 1/2 in, 12 to 24 V - 0563LM90563XLMX32D1224DC
+ / - Hover over image to Zoom
Other Views

    Hardware, 9 x 1-3/4 x 1/2 in, 12 to 24 V

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: 0563LM90563XLMX32D1224DC
    SKU: 25795096
    $363.84
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Accommodates Exit Devices With Latch Projections From 1/2 in-3/4 in. (13mm-19mm)
    Size:9 x 1-3/4 x 1/2 in
    Voltage (Volts):12 to 24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # 0563LM90563XLMX32D1224DC
    • Size 9 x 1-3/4 x 1/2 in
    • Voltage (Volts) 12 to 24
    • UNSPSC 46171500
    • Additional Features Accommodates Exit Devices With Latch Projections From 1/2 in-3/4 in. (13mm-19mm)
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Hardware, Accommodates Exit Devices With Latch Projections From 1/2 inches-3/4 inches (13mm-19mm)