Corning 055702Q5120010M Fiber Patch Cables, LC to SC, Duplex, Multimode (OM4), 10 M. L, 2 | Graybar Store
     
Corning - Fiber Patch Cables, LC to SC, Duplex, Multimode (OM4), 10 M. L, 2 - 055702Q5120010M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to SC, Duplex, Multimode (OM4), 10 M. L, 2

    Manufacturer: Corning
    Manufacturer #: 055702Q5120010M
    SKU: 25885133
    $47.78
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode (OM4)
    No. of Connectors:2
    Length:10 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 055702Q5120010M
    • Connector Configuration LC to SC
    • Fiber Cord Type Duplex
    • No. of Connectors 2
    • Fiber Category Multimode (OM4)
    • Length 10 m
    • Country of Origin MX - Mexico
    Product Overview:
    LC to SC, Duplex, Multimode - OM4, 10 m, 2