Telect 055-0000-6010 LCX SC/UPC Adapter Plate, Chassis Mount, Wall Mount, 6 Port, White, 6 Port SC/UPC | Graybar Store
     
Telect - LCX SC/UPC Adapter Plate, Chassis Mount, Wall Mount, 6 Port, White, 6 Port SC/UPC - 055-0000-6010
+ / - Hover over image to Zoom
Other Views

    LCX SC/UPC Adapter Plate, Chassis Mount, Wall Mount, 6 Port, White, 6 Port SC/UPC

    Manufacturer: Telect
    Manufacturer #: 055-0000-6010
    SKU: 95048859
    $37.86
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:White
    Module:6 Port SC/UPC
    Use With:LGX®-Compatible System
    Part Number:055-0000-6010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 055-0000-6010
    • Color White
    • Part Number 055-0000-6010
    • No. of Ports 6
    • UNSPSC 43223300
    • Module 6 Port SC/UPC
    • Mounting Chassis Mount, Wall Mount
    • Use With LGX®-Compatible System
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    LCX SC/UPC Adapter Plate, Chassis Mount, Wall Mount, 6, White, 6 Port SC/UPC, LGX®-Compatible System, 055-0000-6010