Telect 055-0000-5010 LCX LC/UPC Adapter Plate, Chassis Mount, Wall Mount, 12 Port, White, 12 Port LC/UPC | Graybar Store
     
Telect - LCX LC/UPC Adapter Plate, Chassis Mount, Wall Mount, 12 Port, White, 12 Port LC/UPC - 055-0000-5010
+ / - Hover over image to Zoom
Other Views

    LCX LC/UPC Adapter Plate, Chassis Mount, Wall Mount, 12 Port, White, 12 Port LC/UPC

    Manufacturer: Telect
    Manufacturer #: 055-0000-5010
    SKU: 25423896
    $66.64
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:12
    Color:White
    Module:12 Port LC/UPC
    Use With:LGX®-Compatible System
    Part Number:055-0000-5010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 055-0000-5010
    • Color White
    • Part Number 055-0000-5010
    • No. of Ports 12
    • Module 12 Port LC/UPC
    • Mounting Chassis Mount, Wall Mount
    • Use With LGX®-Compatible System
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    LCX LC/UPC Adapter Plate, Chassis Mount, Wall Mount, 12, White, 12 Port LC/UPC, LGX®-Compatible System, 055-0000-5010