Thomas and Betts 053-71814-127 Grounding Cone, Steel, 2 in. | Graybar Store
     
Thomas and Betts - Grounding Cone, Steel, 2 in. - 053-71814-127
+ / - Hover over image to Zoom
Other Views

    Grounding Cone, Steel, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 053-71814-127
    SKU: 89030410
    $6.67
    Checking Pricing
         
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 053-71814-127
    • Size 2 in.
    • Application Provides Bonding and Conductor Protection with Connectors
    • Type Grounding Cone
    • UNSPSC 39131707
    • Materials Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 inch Steel Plated Grounding Cone