Thomas and Betts 053-71411-59 Bushing, T&B® Liquid Tight Strain Relief Cord Connector, 1/2 to 1 in., Black | Graybar Store
     
Thomas and Betts - Bushing, T&B® Liquid Tight Strain Relief Cord Connector, 1/2 to 1 in., Black - 053-71411-59
+ / - Hover over image to Zoom
Other Views

    Bushing, T&B® Liquid Tight Strain Relief Cord Connector, 1/2 to 1 in., Black

    Manufacturer: Thomas and Betts
    Manufacturer #: 053-71411-59
    SKU: 98411770
    $3.36
    Checking Pricing
         
    Color:Black
    Size:3/4 to 1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 053-71411-59
    • Color Black
    • Size 3/4 to 1 in.
    • Application For Watertight Strain Relief Connectors
    • Type Connector Bushing
    • UNSPSC 39121312
    • Materials Thermoplast Rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bushing for Watertight Strain Relief Connector with 1/2, 3/4, and 1 Inch Hub Sizes, Cables Range 0.500-0.625