Thomas and Betts 053-71411-58 Bushing, T&B® Liquid Tight Strain Relief Cord Connector, 3/4 in., Black | Graybar Store
     
Thomas and Betts - Bushing, T&B® Liquid Tight Strain Relief Cord Connector, 3/4 in., Black - 053-71411-58
+ / - Hover over image to Zoom
Other Views

    Bushing, T&B® Liquid Tight Strain Relief Cord Connector, 3/4 in., Black

    Manufacturer: Thomas and Betts
    Manufacturer #: 053-71411-58
    SKU: 98411769
    $2.93
    Checking Pricing
         
    Color:Black
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 053-71411-58
    • Color Black
    • Application For Watertight Strain Relief Connectors
    • Type Connector Bushing
    • UNSPSC 39131707
    • Materials Thermoplast Rubber
    • Trade Size (Inches) 3/4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Neoprene Bushing for Watertight Strain Relief Connector Hub Size 3/4 Inch, Throat Diameter 13/16 Inch, Cable Size 0.375 0.500