Thomas and Betts 053-71411-44 T&B® Liquid Tight Strain Relief Cord Connector Body, Malleable Iron, 3/4 in. | Graybar Store
     
Thomas and Betts - T&B® Liquid Tight Strain Relief Cord Connector Body, Malleable Iron, 3/4 in. - 053-71411-44
+ / - Hover over image to Zoom
Other Views

    T&B® Liquid Tight Strain Relief Cord Connector Body, Malleable Iron, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 053-71411-44
    SKU: 25002591
    $5.14
    Checking Pricing
         
    Color:Black
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 053-71411-44
    • Color Black
    • Size 3/4 in.
    • Application For Watertight Strain Relief Connectors
    • Type Connector Bushing
    • UNSPSC 39121312
    • Materials Thermoplast Rubber
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Watertight Strain Relief Connector Body for 3/4 Inch Hub Size