Panduit TM1S4-C 0.51 L x 0.32 in. W Natural Nylon 6.6 Cable Tie Mount With No. 4 (M2.5) Screw Hole (100) | Graybar Store
     
Panduit - 0.51 L x 0.32 in. W Natural Nylon 6.6 Cable Tie Mount With No. 4 (M2.5) Screw Hole (100) - TM1S4-C
+ / - Hover over image to Zoom
Other Views

    0.51 L x 0.32 in. W Natural Nylon 6.6 Cable Tie Mount With No. 4 (M2.5) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: TM1S4-C
    SKU: 88201173
    $32.20
    Checking Pricing
         
    Mounting Type:#4 Screw Mount
    Width (Inches):0.32
    Packaging:100
    Color:Natural
    Length:0.51 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM1S4-C
    • Color Natural
    • UNSPSC 39121717
    • Length 0.51 in. L
    • Materials Nylon 6.6
    Product Overview:
    Natural nylon 0.51 L x 0.32 in. W screw applied mounting base with No. 4 (M2.5) screw hole for miniature cable ties. Counterbore diameter 0.23 in. Package of 100.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.