Corning 050502T5116006M Fiber Patch Cables, LC to LC, Duplex, Aqua, Multimode (OM3), 6 M. L, 2 | Graybar Store
     
Corning - Fiber Patch Cables, LC to LC, Duplex, Aqua, Multimode (OM3), 6 M. L, 2 - 050502T5116006M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Aqua, Multimode (OM3), 6 M. L, 2

    Manufacturer: Corning
    Manufacturer #: 050502T5116006M
    SKU: 25633981
    $46.82
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    No. of Connectors:2
    Length:6 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 050502T5116006M
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Aqua
    • No. of Connectors 2
    • Fiber Category Multimode (OM3)
    • Length 6 m
    Product Overview:
    LC to LC, Duplex, Aqua, Multimode - OM3, 6 m, 2