Corning 050502K5120015M Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM1), 15 M. L, 2 | Graybar Store
     
Corning - Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM1), 15 M. L, 2 - 050502K5120015M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM1), 15 M. L, 2

    Manufacturer: Corning
    Manufacturer #: 050502K5120015M
    SKU: 25310151
    $69.26
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode (OM1)
    No. of Connectors:2
    Length:15 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 050502K5120015M
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Orange
    • No. of Connectors 2
    • UNSPSC 43223326
    • Fiber Category Multimode (OM1)
    • Length 15 m
    • Country of Origin MX - Mexico
    Product Overview:
    LC to LC, Duplex, Orange, Multimode - OM1, 15 m, 2