Phoenix Contact 0501059 High Temperature Terminal Block, Screw Connection, 690V, 24A, 24-12 AWG, 6.2mm W, White | Graybar Store
     
Phoenix Contact - High Temperature Terminal Block, Screw Connection, 690V, 24A, 24-12 AWG, 6.2mm W, White - 0501059
+ / - Hover over image to Zoom
Other Views

    High Temperature Terminal Block, Screw Connection, 690V, 24A, 24-12 AWG, 6.2mm W, White

    Manufacturer: Phoenix Contact
    Manufacturer #: 0501059
    SKU: 99693069
    $24.47
    Checking Pricing
         
    Color:White
    No. of Levels:1
    AWG Range:24 - 12
    Mounting Type:NS32 Mount
    No. of Connections:2
    Rated Current:24A
    Rated Voltage:690V
    Length:38 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0501059
    • Color White
    • Type High Temperature
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 38 mm
    • Mounting Type NS32 Mount
    • No. of Levels 1
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 2
    • AWG Range 24 - 12
    • Rated Current 24A
    • Rated Voltage 690V
    Product Overview:
    Feed-through terminal block