Crouse Hinds (Eaton) CGB295 Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.500 to 0.625 in., 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.500 to 0.625 in., 3/4 in. - CGB295
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.500 to 0.625 in., 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB295
    SKU: 88069130
    $14.84
    Checking Pricing
         
    Cable Range (Inches):0.5 to 0.625 in.
    Additional Features:Thread Length 0.625 in.
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB295
    • Size 3/4 in.
    • Type Strain Relief
    • UNSPSC 39121311
    • Additional Features Thread Length 0.625 in.
    • Bend (Degree) 0
    • Cable Range (Inches) 0.5 to 0.625 in.
    Product Overview:
    Cord connector connects cable 0.500 to 0.625 inch to 3/4 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is constructed of zinc electroplated steel.