Greenlee 0453-15C Screwdriver, 1/4 x 11-1/8 in. | Graybar Store
Greenlee - Screwdriver, 1/4 x 11-1/8 in. - 0453-15C
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 1/4 x 11-1/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 0453-15C
    SKU: 25087807
    $12.03
    Checking Pricing
         
    Shank Length (Inches):7 in.
    Tip Size:1/4 in.
    Tip Style:Slotted
    Length:11-1/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0453-15C
    • Type Screw Holding, Heavy Duty
    • UNSPSC 27111701
    • Length 11-1/8 in. L
    • Shank Length (Inches) 7 in.
    • Tip Size 1/4 in.
    • Tip Style Slotted
    • Handle Type Cushion Grip
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Screwdriver, 1/4 x 11-1/8 in.
    Screw-Holding Screwdriver 1/4" x 7". The industry's finest screw-holding device, available for either slotted or Phillips screws. Easily holds screw in place when installing in hard-to-reach locations. Precision tip for accurate fastener fit.