Greenlee 0453-14C Screwdriver, 3/16 x 6 in. | Graybar Store
Greenlee - Screwdriver, 3/16 x 6 in. - 0453-14C
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 3/16 x 6 in.

    Manufacturer: Greenlee
    Manufacturer #: 0453-14C
    SKU: 25087806
    $12.15
    Checking Pricing
         
    Shank Length (Inches):6 in.
    Tip Size:3/16 in.
    Tip Style:Slotted
    Length:8-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0453-14C
    • Type Screw Holding, Heavy Duty
    • UNSPSC 27111701
    • Length 8-5/8 in.
    • Shank Length (Inches) 6 in.
    • Tip Size 3/16 in.
    • Tip Style Slotted
    • Handle Type Cushion Grip
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Screwdriver, 3/16 x 6 in.
    Screw-Holding Screwdriver 3/16" x 6". The industry's finest screw-holding device, available for either slotted or Phillips screws. Easily holds screw in place when installing in hard-to-reach locations. Precision tip for accurate fastener fit.