Greenlee 0451-16D Pliers, 16 in. | Graybar Store
     
Greenlee - Pliers, 16 in. - 0451-16D
+ / - Hover over image to Zoom
Other Views

    Pliers, 16 in.

    Manufacturer: Greenlee
    Manufacturer #: 0451-16D
    SKU: 25087802
    $46.03
    Checking Pricing
         
    Additional Features:8 Adjustement Grooves
    Handle Length (Inches):16 in.
    Jaw Capacity (Inches):4-1/4 in.
    Standard:ASME/ANSI
    Length:16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0451-16D
    • UNSPSC 27112100
    • Additional Features 8 Adjustement Grooves
    • Handle Length (Inches) 16 in.
    • Jaw Capacity (Inches) 4-1/4 in.
    • Length 16 in.
    • Handle Type Double Layered Vinyl
    • Standard ASME/ANSI
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Pump Pliers 16" Dipped Grip. Double layered vinyl handles for comfort and slip resistance. Reduced handle size allows for easy storage of tools in pouches and tool bags.