Greenlee 0451-12M Pliers, 12 in. | Graybar Store
Greenlee - Pliers, 12 in. - 0451-12M
+ / - Hover over image to Zoom
Other Views

    Pliers, 12 in.

    Manufacturer: Greenlee
    Manufacturer #: 0451-12M
    SKU: 25087801
    Checking Pricing
    Additional Features:7 Adjustement Grooves
    Handle Length (Inches):12 in.
    Jaw Capacity (Inches):2-1/4 in.
    Overall Length (Inches):12 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0451-12M
    • UNSPSC 27112117
    • Additional Features 7 Adjustement Grooves
    • Handle Length (Inches) 12 in.
    • Jaw Capacity (Inches) 2-1/4 in.
    • Overall Length (Inches) 12 in.
    • Handle Type Molded
    • Standard ASME/ANSI
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Pump Pliers, 12" Molded Grip. Custom grip allows area for user identification. Slip-proof, ergonomic molded grip for increased comfort and reduced user fatigue. Wider grip design provides larger load bearing area.