Thomas and Betts 2523 T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord and Cable, 1/2 in., 0.450 to 0.560 in. | Graybar Store
     
Thomas and Betts - T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord and Cable, 1/2 in., 0.450 to 0.560 in. - 2523
+ / - Hover over image to Zoom
Other Views

    T&B® Liquid Tight Connector, Strain Relief, Malleable Iron, Cord and Cable, 1/2 in., 0.450 to 0.560 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2523
    SKU: 88263832
    $6.94
    Checking Pricing
         
    Additional Features:88263832
    Size:0.45 to 0.56 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2523
    • Size 0.45 to 0.56 in.
    • Application Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B).
    • Type Strain Relief Cord Connectors-Straight
    • UNSPSC 39121431
    • Additional Features 88263832
    • Bend (Degree) 0
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • SKU Spec Sheet
      2523 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Cord connector connects 0.450 to 0.560 inch cable to 1/2 inch conduit hub. Straight cord connector is liquidtight and has strain relief. Cord connector is malleable iron.
    T&B® Liquid Tight Connector
    • Malleable Iron
    • Neoprene Bushings
    • Steel Gland
    • Tapered Hub Threads
    • For Most General Control and Power Cable Applications
    • Used with S, SO, SV, ST, STD, SJ, SJO, SJT, SJTO and SVD Cable and Cord
    • Pass a Cord or Cable into an Enclosure through a Bulkhead or Into Rigid Conduit
    • Forms a Mechanical Grip and Water- and Oil-Resistant Seal
    • Forms a Non-Slip Connection or Termination
    • Provide Grounding Continuity of Cable Armor
    • Extended Range with Superior Strain Relief
    • Reduced Overall Size to Fit Into Tighter Spaces
    • Gland Nut Designed to Restrict Cable Bending
    • Rated for Ordinary Locations and Wet or Dry Locations
    • UL Listed E13938
    • CSA Certified 589 and 4484
    • Complies with JIC Standards
    • Temperature Rated at 105°C
    • Suitable for Hazardous Locations where General Purpose Equipment is Specifically Permitted per NEC Section 501-4(b)