Phoenix Contact 0444019 Ground Terminal Block, Screw Connection, 18-1/0 AWG, 15.2mm W, Green/Yellow | Graybar Store
     
Phoenix Contact - Ground Terminal Block, Screw Connection, 18-1/0 AWG, 15.2mm W, Green/Yellow - 0444019
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Screw Connection, 18-1/0 AWG, 15.2mm W, Green/Yellow

    Manufacturer: Phoenix Contact
    Manufacturer #: 0444019
    SKU: 99693054
    $29.76
    Checking Pricing
         
    Color:Green/Yellow
    No. of Levels:1
    AWG Range:18 - 1/0
    Mounting Type:NS35/7,5, NS35/15 or NS32 Mount
    No. of Connections:2
    Length:50 mm
    Width:15.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0444019
    • Color Green/Yellow
    • Type Ground
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 50 mm
    • Mounting Type NS35/7,5, NS35/15 or NS32 Mount
    • No. of Levels 1
    • Width 15.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 2
    • AWG Range 18 - 1/0
    Product Overview:
    Ground modular terminal block