Phoenix Contact 0441041 Ground Terminal Block, Screw Connection, 4-3/0 AWG, 25mm W, Green/Yellow | Graybar Store
     
Phoenix Contact - Ground Terminal Block, Screw Connection, 4-3/0 AWG, 25mm W, Green/Yellow - 0441041
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Screw Connection, 4-3/0 AWG, 25mm W, Green/Yellow

    Manufacturer: Phoenix Contact
    Manufacturer #: 0441041
    SKU: 99693040
    $94.99
    Checking Pricing
    Items sold in feet or each.
         
    Color:Green/Yellow
    No. of Levels:1
    AWG Range:4 - 3/0
    Mounting Type:NS35/7,5, NS35/15 or NS32 Mount
    No. of Connections:2
    Length:83 mm
    Width:25 mm
    Alternate Manufacturer Part No.:USLKG 95
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0441041
    • Color Green/Yellow
    • Type Ground
    • UNSPSC 39121410
    • Alternate Manufacturer Part No. USLKG 95
    • Connection Type Screw
    • Length 83 mm
    • Mounting Type NS35/7,5, NS35/15 or NS32 Mount
    • No. of Levels 1
    • Width 25 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 2
    • AWG Range 4 - 3/0
    Product Overview:
    Ground modular terminal block